Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Scrubbing Pad, Yellow, Size 20", PK5

  • Mfr # 09541

  • Zoro # G4881097


product price: $114.99
/pk 5, $23.00/ea
Free Shipping & Returns

Key Features

Floor Application
Cleaning, Scrubbing
Floor Machine Pads Color Family
Yellow
Pad/Brush Shape
Round
Material
Polyester
Speed
175 to 600 rpm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
09541
Zoro #
G4881097
UPC #
50638060095411
Country of Origin
Thailand

Dimensions

Floor Pad Size
20 in
Pad/Brush Size
20 in
Diameter
20 in
Thickness
1 in
Fits Machine Size
20 in

Details

Floor Application
Cleaning, Scrubbing
Floor Machine Pads Color Family
Yellow
Pad/Brush Shape
Round
Material
Polyester
Item
Scrubbing Pad
Speed
175 to 600 rpm
For Use With
Rotary or Automatic Floor Machine
Center Hole
3 1/4 in
Color
Brown/Yellow
Shape
Round
Color Family
Yellow
Application
Cleaning, Polishing
Features
Cleans and Shines in the Same Step, Using Only a Low-Speed Scrubber, Effective on Most Coated and Uncoated Hard Floors Including VCT, LVT, Vinyl, Rubber, Marble, Stone, Terrazzo, Granite, and Concrete with Only Water or Neutral Cleaner
Standards
Green Seal Certified
Speed - Minimum
150 RPM
Product Type
Scrubbing Pad
Speed - Maximum
400 RPM

Description

Scrubbing Pad, Color Brown/Yellow, Diameter 20 in, Material Polyester, Product Type Scrubbing Pad, Overall Length Not Applicable, Overall Width Not Applicable, Pad/Brush Size 20 in, Shape Round, Speed - Maximum 400 RPM, Fits Machine Size 20 in, Compatible Grainger Part Number Not Applicable, Includes Not Applicable, Thickness 1 in, Application Cleaning, Polishing

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.