SE Surface Conditioning Disc, 2inxNH A M, PK200
Mfr # SE-DH
Zoro # G6142582
product price: $296.99
/pk 200, $1.48/ea
Free Shipping & Returns
Key Features
Abrasive Material
Aluminum Oxide
Grade
Medium
Vacuum Hole Design
No Hole
Overall Diameter
7.0 in
Color
Green
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SE-DH
Zoro #
G6142582
UPC #
00048011184739
Country of Origin
United States
Dimensions
Overall Diameter
7.0 in
Details
Item
SE Surface Conditioning Disc,2"xNH,PK200
Abrasive Material
Aluminum Oxide
Grade
Medium
Vacuum Hole Design
No Hole
Color
Green
Description
SE Surface Conditioning Disc,2 In.xNH,PK200, Package Quantity 200
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.