SE Surface Conditioning Disc, 4-1/2inx7/, PK50
Mfr # SE-DH
Zoro # G6142722
product price: $241.99
/pk 50, $4.84/ea
Free Shipping & Returns
Key Features
Abrasive Material
Aluminum Oxide
Grade
Medium
Vacuum Hole Design
No Hole
Maximum Operating Speed
6000.0 rpm
Color
Green
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SE-DH
Zoro #
G6142722
UPC #
00048011337012
Country of Origin
United States
Dimensions
Overall Diameter
7.0 in
Details
Item
SE Surface Conditioning Disc,4-1/2",PK50
Abrasive Material
Aluminum Oxide
Grade
Medium
Vacuum Hole Design
No Hole
Maximum Operating Speed
6000.0 rpm
Color
Green
Description
SE Surface Conditioning Disc,4-1/2 In.,PK50, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.