
SE Surface Conditioning Disc, 8inxNH, A CRS, 25/pk, SPR 24264A
Mfr # 7010329405
Zoro # G5144531
product price: $258.99
/pk 25, $10.36/ea
Free Shipping & Returns
Key Features
Disc Diameter
8 in
Grade
Coarse
Abrasive Material
Aluminum Oxide
Color
Brown
For Use With
Right Angle Grinders
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7010329405
Zoro #
G5144531
UPC #
00048011172392
Country of Origin
United States
Dimensions
Disc Diameter
8 in
Details
Item
SE Srfc Cndtng Disc,8inxNH,A CR,PK25
Grade
Coarse
Abrasive Material
Aluminum Oxide
Color
Brown
For Use With
Right Angle Grinders
Application
Blending, Deburring, Grinding, Refining
Max. RPM
6000 RPM
Type
Disc
Description
SE Srfc Cndtng Disc,8inxNH,A CR,PK25, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.