SE Surface Conditioning Dsc TN QC, 7inxNH, PK25
Mfr # SE-DN
Zoro # G6142628
product price: $216.99
/pk 25, $8.68/ea
Free Shipping & Returns
Key Features
Abrasive Material
Aluminum Oxide
Grade
Coarse
Abrasive Type
Non-Woven
Overall Diameter
5 in
Color
Brown
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SE-DN
Zoro #
G6142628
UPC #
00048011242613
Country of Origin
United States
Dimensions
Overall Diameter
5 in
Details
Item
SE Surface Conditioning Disc
Abrasive Material
Aluminum Oxide
Grade
Coarse
Abrasive Type
Non-Woven
Color
Brown
Quick Change System
TN
Description
SE Surface Cndtnng Dsc TN QC,7 In.xNH,PK25, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.