Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SE Surface Conditioning Dsc TN QC, 7inxNH, PK25

  • Mfr # SE-DN

  • Zoro # G6142713


product price: $225.99
/pk 25, $9.04/ea
Free Shipping & Returns

Key Features

Abrasive Material
Aluminum Oxide
Grade
Coarse
Abrasive Type
Non-Woven
Color
Brown
Overall Diameter
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SE-DN
Zoro #
G6142713
UPC #
00048011242583
Country of Origin
United States

Dimensions

Overall Diameter
5 in

Details

Item
SE Surface Conditioning Disc
Abrasive Material
Aluminum Oxide
Grade
Coarse
Abrasive Type
Non-Woven
Color
Brown
Quick Change System
TN

Description

SE Surface Cndtnng Dsc TN QC,7 In.xNH,PK25, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.