Zoro Homepage

Sponge, 7.8"x 6.8", Color Varies, PK2

  • Mfr # 9055

  • Zoro # G5169717


product price: $3.55
/pk 2, $1.78/ea

Key Features

Length
7 3/4 in
Width
6 3/4 in
Material
Fiber
Color
Varies
Abrasive
None
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9055
Zoro #
G5169717
UPC #
50051131671916
Country of Origin
Germany

Dimensions

Length
7 3/4 in
Width
6 3/4 in
Thickness
1/4 in
Overall Width
6 3/4 in
Overall Height
1/4 in
Overall Length
7 3/4 in

Details

Item
Sponge
Material
Fiber
Color
Varies
Abrasive
None
Used On
General Purpose, Wood
Mildew Resistant
No
Chemical Resistant
Yes
Application
Surgical Procedures
Series
Steri-Drape
Product Type
Sponge Cloth
Antimicrobial
No
Includes Handle
No
Abrasive Style
Fiber
Pad Color
Pink, Yellow
Resistance Properties
Chemical Resistant

Description

Sponge, Material Fiber, Product Type Sponge Cloth, Overall Length 7 3/4 in, Overall Width 6 3/4 in, Overall Height 1/4 in, Thickness 1/4 in, Antimicrobial No, Handle Material Not Applicable, Handle Color Not Applicable, Pad Color Pink, Yellow, Series Steri-Drape, Abrasive Style Fiber, Application Surgical Procedures, Includes Handle No, Resistance Properties Chemical Resistant, Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.