
Stainless Steel Scrubber, PK12
Mfr # 84
Zoro # G301860522
product price: $45.85
/pk 12, $3.82/eaKey Features
Material
Stainless Steel
Color
Silver
Weight
1.596 lbs
Type
Scrubber
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
84
Zoro #
G301860522
UPC #
-
Country of Origin
China
Details
Item
Scouring Pads/Sticks
Material
Stainless Steel
Color
Silver
Weight
1.596 lbs
Type
Scrubber
Description
High quality stainless steel scrubber for tough cleaning chores. Easily removes baked-on food from pots, pans, baking dishes, grills and ovens. High quality grade stainless steel withstands breakage under normal usage. Stainless steel is durable and corrosion resistant, withstanding exposure to hot water, detergents and normal cleaning liquids. Single wire strand construction to eliminate multiple ends. Great for use in cleaning, scouring, and scrubbing pots, pans, baking dishes, broiler pans, grills and ovens. Excellent performance in removing baked-on food from cookware.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.