Zoro Homepage

Stripping Pad, 28 In x 14 In, Maroon, PK10

  • Mfr # SPP14X28

  • Zoro # G4678651


product price: $181.99
/pk 10, $18.20/ea
Free Shipping & Returns

Key Features

Floor Application
Stripping
Floor Machine Pads Color Family
Brown
Pad/Brush Shape
Rectangular
Material
Fiber
Size
28" x 14"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SPP14X28
Zoro #
G4678651
UPC #
00051111024980
Country of Origin
Canada

Dimensions

Floor Pad Size
14 in x 28 in
Size
28" x 14"
Fits Machine Size
28 in
Overall Width
14 in
Overall Length
28 in

Details

Floor Application
Stripping
Floor Machine Pads Color Family
Brown
Pad/Brush Shape
Rectangular
Material
Fiber
Item
Stripping Pad
Speed
175 to 600 rpm
For Use With
Rotary or Automatic Floor Machine
Sub-Category
Stripping Pads
Color
Maroon
Shape
Rectangular
Color Family
Brown
Features
Application
Scrubbing
Product Type
Stripping Pad
Speed - Minimum
175 RPM
Speed - Maximum
600 RPM
Standards
Green Seal Certified

Description

Stripping Pad, Color Maroon, Diameter Not Applicable, Material Fiber, Product Type Stripping Pad, Overall Length 28 in, Overall Width 14 in, Pad/Brush Size Not Applicable, Shape Rectangular, Speed - Maximum 600 RPM, Fits Machine Size 28 in, Compatible with Grainger Part Number Not Applicable, Includes Not Applicable, Thickness Not Applicable, Application Scrubbing

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.