Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Stripping Pad, Brown, Size 19", PK5

  • Mfr # SPPP19

  • Zoro # G4811243


product price: $93.15
/pk 5, $18.63/ea
Free Shipping & Returns

Key Features

Floor Application
Stripping
Floor Machine Pads Color Family
Brown
Pad/Brush Shape
Round
Material
Nylon
Speed
175 to 600 rpm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SPPP19
Zoro #
G4811243
UPC #
00638060084106
Country of Origin
Thailand

Dimensions

Floor Pad Size
19 in
Pad/Brush Size
19 in
Diameter
19 in
Thickness
7/8 in
Fits Machine Size
19 in

Details

Floor Application
Stripping
Floor Machine Pads Color Family
Brown
Pad/Brush Shape
Round
Material
Nylon
Item
Stripping Pad
Speed
175 to 600 rpm
For Use With
Rotary or Automatic Floor Machine
Color
Maroon
Center Hole
3 1/4 in
Shape
Round
Color Family
Brown
Features
Aggressively Scrubs Finishes in Preparation for Recoating, Requires Only Neutral Cleaner or Water to Effectively Remove Floor Finish, Preparing the Floor for Finish Application
Application
Scrubbing
Standards
Green Seal Certified
Speed - Maximum
600 RPM
Product Type
Scrubbing Pad
Speed - Minimum
175 RPM

Description

Stripping Pad, Color Maroon, Diameter 19 in, Material Nylon, Product Type Scrubbing Pad, Overall Length Not Applicable, Overall Width Not Applicable, Pad/Brush Size 19 in, Shape Round, Speed - Maximum 600 RPM, Fits Machine Size 19 in, Compatible with Grainger Part Number Not Applicable, Includes Not Applicable, Thickness 7/8 in, Application Scrubbing

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.