Zoro Homepage

Stripping Pad, Brown, Sz 3-3/4" x 9", PK10

  • Mfr # SPPP4-5/8X10

  • Zoro # G4817570


product price: $47.99
/pk 10, $4.80/ea

Key Features

Floor Application
Stripping
Floor Machine Pads Color Family
Brown
Pad/Brush Shape
Rectangular
Material
Nylon
Speed
175 to 600 rpm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SPPP4-5/8X10
Zoro #
G4817570
UPC #
00638060086407
Country of Origin
Thailand

Dimensions

Floor Pad Size
3 3/4 in x 9 in
Thickness
7/8 in
Fits Machine Size
10 in
Overall Length
10 in
Overall Width
4 5/8 in

Details

Floor Application
Stripping
Floor Machine Pads Color Family
Brown
Pad/Brush Shape
Rectangular
Material
Nylon
Item
Stripping Pad
Speed
175 to 600 rpm
For Use With
Orbital Floor Machines
Color
Maroon
Shape
Rectangular
Color Family
Brown
Features
Aggressively Scrubs Finishes in Preparation for Recoating, Requires Only Neutral Cleaner or Water to Effectively Remove Floor Finish, Preparing the Floor for Finish Application
Application
Scrubbing
Speed - Maximum
600 RPM
Speed - Minimum
175 RPM
Standards
Green Seal Certified
Product Type
Scrubbing Pad

Description

Stripping Pad, Color Maroon, Diameter Not Applicable, Material Nylon, Product Type Scrubbing Pad, Overall Length 10 in, Overall Width 4 5/8 in, Pad/Brush Size Not Applicable, Shape Rectangular, Speed - Maximum 600 RPM, Fits Machine Size 10 in, Compatible with Grainger Part Number Not Applicable, Includes Not Applicable, Thickness 7/8 in, Application Scrubbing

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.