Super Polish Disc, 3inx1/4 T, 200PK
Mfr # SP-DC
Zoro # G6153749
product price: $681.99
/pk 200, $3.41/ea
Free Shipping & Returns
Key Features
Abrasive Material
Talc
Overall Diameter
3 in
Maximum Operating Speed
8500.0 RPM
Color
Tan
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SP-DC
Zoro #
G6153749
UPC #
00048011277097
Country of Origin
United States
Dimensions
Overall Diameter
3 in
Details
Item
Super Polish Disc,3"x1/4",T,PK200
Abrasive Material
Talc
Maximum Operating Speed
8500.0 RPM
Color
Tan
Description
Super Polish Disc,3 In.x1/4 In.,T,PK200, Package Quantity 200
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.