Zoro Homepage

Super Polish Roll, A/O Very Fine, 16 in x 30 ft

  • Mfr # SP-RL

  • Zoro # G315807605


product price: $284.99
/ea
Free Shipping & Returns

Key Features

Abrasive Material
Aluminum Oxide
Grade
Very Fine
Width
16 in
Length
30 ft
Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SP-RL
Zoro #
G315807605
UPC #
-
Country of Origin
United States

Dimensions

Width
16 in
Length
30 ft

Details

Abrasive Material
Aluminum Oxide
Grade
Very Fine
Color
White
Item Type
Roll

Description

Scotch-Brite Super Polish Roll is a soft, springy, non-woven roll stock constructed as a 1 inch thick, airy pile pad that offers a high degree conformability for final-step, satin finishing. This pliable, open-web material is an ideal medium for use with compounds to help generate a uniform finish.


  • Soft non-woven material is ideal for applying compounds and polishes and creating satin finishes on lacquer
  • Flexible and conformable material is ideal for finishing irregular surfaces and accessing many hard-to-reach areas
  • Suitable for hand use or on oscillating and dual pad rubbing machines
  • Thick, light, open web material holds compounds or polishes for uniform distribution

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.