
Surface Cond D/F Discs, 2" Dia., CRS, PK200
Mfr # 7010366861
Zoro # G1930597
product price: $292.99
/pk 200, $1.46/ea
Free Shipping & Returns
Key Features
Overall Diameter
2 in
Abrasive Material
Aluminum Oxide
Grade
Coarse
Series
SC-DR
Abrasive Type
Non-Woven
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7010366861
Zoro #
G1930597
UPC #
00048011646763
Country of Origin
United States
Dimensions
Overall Diameter
2 in
Details
Item
Surface Conditioning Disc
Abrasive Material
Aluminum Oxide
Grade
Coarse
Series
SC-DR
Abrasive Type
Non-Woven
Maximum Operating Speed
25,000 RPM
Quick Change System
TR
Color
Brown
Description
Surface Conditioning Disc, Abrasive Type Non-Woven, Abrasive Material Aluminum Oxide, Grade Coarse, Overall Diameter 2 in, Series SC-DR, Maximum Operating Speed 25,000 RPM, Package Quantity 200
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.