
Surface Cond D/F Discs, 2" Dia., VFN, PK200
Mfr # 7100086056
Zoro # G1930691
product price: $292.99
/pk 200, $1.46/ea
Free Shipping & Returns
Key Features
Overall Diameter
2 in
Abrasive Material
Aluminum Oxide
Grade
Very Fine
Series
SC-DR
Abrasive Type
Non-Woven
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7100086056
Zoro #
G1930691
UPC #
00048011646749
Country of Origin
United States
Dimensions
Overall Diameter
2 in
Disc Diameter
2 in
Details
Item
Surface Conditioning Disc
Abrasive Material
Aluminum Oxide
Grade
Very Fine
Series
SC-DR
Abrasive Type
Non-Woven
Maximum Operating Speed
25,000 RPM
Max. RPM
25,000 RPM
Abrasive Grade
Very Fine
Color
Teal
Quick Change System
TR
Description
Surface Cond D/F Discs, Abrasive Material Aluminum Oxide, Series SC-DR, Package Quantity 200
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.