Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Surface Cond D/F Discs, 3" Dia., CRS, PK100

  • Mfr # 7010310003

  • Zoro # G1930831


product price: $308.99
/pk 100, $3.09/ea
Free Shipping & Returns

Key Features

Overall Diameter
3 in
Abrasive Material
Aluminum Oxide
Series
SC-DR
Abrasive Type
Non-Woven
Maximum Operating Speed
18,000 RPM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7010310003
Zoro #
G1930831
UPC #
00048011646770
Country of Origin
United States

Dimensions

Overall Diameter
3 in

Details

Item
Surface Conditioning Disc
Abrasive Material
Aluminum Oxide
Grade
Coarse
Series
SC-DR
Abrasive Type
Non-Woven
Maximum Operating Speed
18,000 RPM
Quick Change System
TR
Color
Brown

Description

Surface Conditioning Disc, Abrasive Type Non-Woven, Abrasive Material Aluminum Oxide, Grade Coarse, Overall Diameter 3 in, Series SC-DR, Maximum Operating Speed 18,000 RPM, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.