Zoro Homepage

Surface Cond Disc, 16899, 1-1/2, Blu, PK200

  • Mfr # 7010366012

  • Zoro # G305909654


product price: $203.99
/pk 200, $1.02/ea
Free Shipping & Returns

Key Features

Maximum Operating Speed
30000.0 rpm
Abrasive Material
Aluminum Oxide
Grade
Very Fine
Color
Teal
Overall Diameter
1-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7010366012
Zoro #
G305909654
UPC #
-
Country of Origin
United States

Dimensions

Overall Diameter
1-1/2 in

Details

Item
Surface Cond Disc
Maximum Operating Speed
30000.0 rpm
Abrasive Material
Aluminum Oxide
Grade
Very Fine
Color
Teal
Quick Change System
TR

Description

Surface Cond Disc, Package Quantity 200

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.