
Surface Cond Disc, 16902, 2AVFN, Blu, PK200
Mfr # 7010366381
Zoro # G305909715
product price: $292.99
/pk 200, $1.46/ea
Free Shipping & Returns
Key Features
Overall Diameter
2 in
Abrasive Material
Aluminum Oxide
Color
Teal
Maximum Operating Speed
25000 RPM
Application
Cleaning, Finishing, Polishing, Radiusing
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7010366381
Zoro #
G305909715
UPC #
-
Country of Origin
United States
Dimensions
Overall Diameter
2 in
Details
Item
Surface Cond Disc
Abrasive Material
Aluminum Oxide
Grade
Very Fine
Color
Teal
Maximum Operating Speed
25000 RPM
Application
Cleaning, Finishing, Polishing, Radiusing
Attachment Type
TR
For Use With
Disc Sanders
Type
Disc
For Use On
Aluminum
Quick Change System
TR
Description
Surface Cond Disc, Package Quantity 200
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.