
Surface Conditioning Disc, 07456, A/O Medium, 3 in x NH, 4PK
Mfr # SC-DH
Zoro # G715807533
product price: $214.99
/pk 4, $53.75/ea
Free Shipping & Returns
Key Features
Disc Diameter
3 in
Abrasive Material
Aluminum Oxide
Abrasive Grade
Medium
Max. RPM
20,000 rpm
Color
Maroon
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SC-DH
Zoro #
G715807533
UPC #
-
Country of Origin
United States
Dimensions
Disc Diameter
3 in
Details
Abrasive Material
Aluminum Oxide
Abrasive Grade
Medium
Max. RPM
20,000 rpm
Color
Maroon
Application
Blending, Cleaning, Deburring, Finishing, Radiusing, Refining
Item Type
Disc
Equipment - Machines
Disc Sanders
For Industries
Aerospace, Automotive, Collision Repair, General Industrial, MRO, Manufacturing, Metalworking, Rail, Transportation & Heavy Equipment
Description
Scotch-Brite Surface Conditioning Disc comes in a wide variety of grades and sizes and is an ideal first-step for cleaning, blending, deburring, and finishing. Durable, non-woven fiber construction conforms well on irregular or contoured surfaces without undercutting or damaging the base material.
- GREAT FOR LOW-MEDIUM PRESSURE: Built for consistency in blending, cleaning, deburring, finishing, grinding, polishing, radiusing, refining and surface preparation
- CONFORMABLE NONWOVEN WEB: Springy nonwoven fibers resist loading and conform to irregular or contoured surfaces
- WORKS ON A RANGE OF METALS: Great for use on aluminum, mild steel, nickel alloy, stainless steel and titanium
- QUICK AND EASY ATTACHMENT: Hook and loop backing makes for easy disc attachment, removal and re-attachment
- AVAILABLE IN A RANGE OF GRADES: Choose from Super Fine (SFN), Very Fine (VFN), Medium (MED) and Coarse (CRS) to fit your application needs
- AVAILABLE IN A RANGE OF GRADES: Choose from Super Fine (SFN), Very Fine (VFN), Medium (MED) and Coarse (CRS) to fit your application needs
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.