Zoro Homepage

Surface Conditioning Disc, 36inxNH A VFN, PK2

  • Mfr # SC-DH

  • Zoro # G6154430


product price: $276.99
/pk 2, $138.50/ea
Free Shipping & Returns

Key Features

Vacuum Hole Design
No Hole
Abrasive Material
Aluminum Oxide
Grade
Very Fine
Abrasive Type
Non-Woven
Disc Diameter
36"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SC-DH
Zoro #
G6154430
UPC #
00048011056678
Country of Origin
United States

Dimensions

Disc Diameter
36"

Details

Item
Surface Cndtnng Dsc,36"xNH,A VFN,PK2
Vacuum Hole Design
No Hole
Abrasive Material
Aluminum Oxide
Grade
Very Fine
Abrasive Type
Non-Woven

Description

Surface Cndtnng Dsc,36 In.xNH,A VFN,PK2, Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.