Zoro Homepage
This item is Discontinued.
Scotch-Brite Surface Conditioning Disc, 4 in., Coarse 61500313525

Surface Conditioning Disc, 4 in., Coarse (Discontinued)

  • Mfr # 61500313525
  • Zoro # G0459901
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
61500313525
Zoro #
G0459901
UPC #
051141542195
Country of Origin
United States

Dimensions

Disc Diameter
4-1/2"
Disc Dia.
4-1/2"
Overall Diameter
4 1/2 in

Details

Vacuum Hole Design
No Hole
Grade
Coarse
Abrasive Material
Aluminum Oxide
Abrasive Type
Non-Woven
Item
Hook-and-Loop Surface Conditioning Disc
Backing Material
Paper
Abrasive Grade
Coarse
Color
Brown
Series
AL-DH
Disc Backing Material
Paper
Max. RPM
9600
Number of Vacuum Holes
Non-Vacuum
Coating Coverage
Open
Resistance Properties
Load
Disc Grade
Coarse
Vacuum Hole Pattern
Non-Vacuum

Description

Hook-and-Loop Surface Conditioning Disc, Abrasive Type Non-Woven, Abrasive Material Aluminum Oxide, Backing Material Paper, Coating Coverage Open, Grade Coarse, Overall Diameter 4 1/2 in, Series AL-DH, Resistance Properties Load, Number of Vacuum Holes Non-Vacuum, Color Brown

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.