Zoro Homepage

Surface Conditioning Disc, A/O Medium, 4 in x NH, 500PK

  • Mfr # SC-DH

  • Zoro # G415807529


product price: $1,924.99
/pk 500, $3.85/ea
Free Shipping & Returns

Key Features

Disc Diameter
4 in
Abrasive Material
Aluminum Oxide
Abrasive Grade
Medium
Color
Maroon
For Industries
Aerospace, Automotive, Collision Repair, General Industrial, MRO, Manufacturing, Metalworking, Rail, Transportation & Heavy Equipment
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SC-DH
Zoro #
G415807529
UPC #
-
Country of Origin
United States

Dimensions

Disc Diameter
4 in

Details

Abrasive Material
Aluminum Oxide
Abrasive Grade
Medium
Color
Maroon
For Industries
Aerospace, Automotive, Collision Repair, General Industrial, MRO, Manufacturing, Metalworking, Rail, Transportation & Heavy Equipment
Equipment - Machines
Disc Sanders
Item Type
Disc
Application
Blending, Cleaning, Deburring, Finishing, Radiusing, Refining

Description

Scotch-Brite Surface Conditioning Disc comes in a wide variety of grades and sizes and is an ideal first-step for cleaning, blending, deburring, and finishing. Durable, non-woven fiber construction conforms well on irregular or contoured surfaces without undercutting or damaging the base material.


  • GREAT FOR LOW-MEDIUM PRESSURE: Built for consistency in blending, cleaning, deburring, finishing, grinding, polishing, radiusing, refining and surface preparation
  • CONFORMABLE NONWOVEN WEB: Springy nonwoven fibers resist loading and conform to irregular or contoured surfaces
  • WORKS ON A RANGE OF METALS: Great for use on aluminum, mild steel, nickel alloy, stainless steel and titanium
  • QUICK AND EASY ATTACHMENT: Hook and loop backing makes for easy disc attachment, removal and re-attachment
  • AVAILABLE IN A RANGE OF GRADES: Choose from Super Fine (SFN), Very Fine (VFN), Medium (MED) and Coarse (CRS) to fit your application needs
  • AVAILABLE IN A RANGE OF GRADES: Choose from Super Fine (SFN), Very Fine (VFN), Medium (MED) and Coarse (CRS) to fit your application needs

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.