Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Surface Conditioning Disc, A/O Medium, 44 in x 3 in, 2PK

  • Mfr # SC-DH

  • Zoro # G215807545


product price: $434.99
/pk 2, $217.50/ea
Free Shipping & Returns

Key Features

Disc Diameter
44 in
Mounting Hole Size
3 in
Abrasive Material
Aluminum Oxide
Abrasive Grade
Medium
Max. RPM
600 rpm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SC-DH
Zoro #
G215807545
UPC #
-
Country of Origin
United States

Dimensions

Disc Diameter
44 in
Mounting Hole Size
3 in

Details

Abrasive Material
Aluminum Oxide
Abrasive Grade
Medium
Max. RPM
600 rpm
Color
Maroon
Application
Blending, Cleaning, Deburring, Finishing, Radiusing, Refining
Item Type
Disc
For Industries
Aerospace, Automotive, Collision Repair, General Industrial, MRO, Manufacturing, Metalworking, Rail, Transportation & Heavy Equipment

Description

Scotch-Brite Surface Conditioning Disc comes in a wide variety of grades and sizes and is an ideal first-step for cleaning, blending, deburring, and finishing. Durable, non-woven fiber construction conforms well on irregular or contoured surfaces without undercutting or damaging the base material.


  • GREAT FOR LOW-MEDIUM PRESSURE: Built for consistency in blending, cleaning, deburring, finishing, grinding, polishing, radiusing, refining and surface preparation
  • CONFORMABLE NONWOVEN WEB: Springy nonwoven fibers resist loading and conform to irregular or contoured surfaces
  • WORKS ON A RANGE OF METALS: Great for use on aluminum, mild steel, nickel alloy, stainless steel and titanium
  • QUICK AND EASY ATTACHMENT: Hook and loop backing makes for easy disc attachment, removal and re-attachment
  • AVAILABLE IN A RANGE OF GRADES: Choose from Super Fine (SFN), Very Fine (VFN), Medium (MED) and Coarse (CRS) to fit your application needs
  • AVAILABLE IN A RANGE OF GRADES: Choose from Super Fine (SFN), Very Fine (VFN), Medium (MED) and Coarse (CRS) to fit your application needs

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.