Zoro Homepage

Surface Conditioning Disc S, 4 i, PK5

  • Mfr # 914S

  • Zoro # G6154248


product price: $320.99
/pk 5, $64.20/ea
Free Shipping & Returns

Key Features

Disc Diameter
4 in
Length
1-3/4 in
Width
5-1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
914S
Zoro #
G6154248
UPC #
00048011087078
Country of Origin
United States

Dimensions

Disc Diameter
4 in
Length
1-3/4 in
Width
5-1/4 in

Details

Item
Sanding Belt

Description

Surface Conditioning Disc Pack 914S,PK5, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.