Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Surface Conditioning Disc S, 5 i, PK5

  • Mfr # 915S

  • Zoro # G6154290


product price: $340.99
/pk 5, $68.20/ea
Free Shipping & Returns

Key Features

Disc Diameter
5 in
Max. RPM
10000 RPM
Length
1-3/4 in
Width
5.99 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
915S
Zoro #
G6154290
UPC #
00048011087139
Country of Origin
United States

Dimensions

Disc Diameter
5 in
Length
1-3/4 in
Width
5.99 in

Details

Item
Sanding Belt
Max. RPM
10000 RPM

Description

Surface Conditioning Disc Pack 915S,PK5, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.