Zoro Homepage

Surface Conditioning TN Quick Change Disc, A/O Very Fine, 7 in, 25PK

  • Mfr # SC-DN

  • Zoro # G915783101


product price: $237.99
/pk 25, $9.52/ea
Free Shipping & Returns

Key Features

Color
Teal
Overall Diameter
7 in
Grade
Very Fine
Abrasive Material
Aluminum Oxide
Maximum Operating Speed
7,000 rpm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SC-DN
Zoro #
G915783101
UPC #
-
Country of Origin
United States

Dimensions

Overall Diameter
7 in

Details

Color
Teal
Grade
Very Fine
Abrasive Material
Aluminum Oxide
Maximum Operating Speed
7,000 rpm
Attachment Type
TN
Abrasive Attachment Type
TN
For Industries
Aerospace, Automotive, Collision Repair, General Industrial, MRO, Manufacturing, Metalworking, Rail, Transportation & Heavy Equipment
Equipment - Machines
Disc Sanders
Application
Cleaning, Finishing, Polishing, Radiusing, Blending
Shape
Disc
Application Material
Aluminum
Quick Change System
TN
Abrasive Type
Non-Woven

Description

The Scotch-Brite Surface Conditioning TN Quick Change Disc combines a durable, nonwoven disc with an efficient TN quick-change attachment for an effective disc that cleans, finishes, blends and deburrs. The nonwoven fiber construction conforms well to help preserve irregular or contoured surfaces and the TN attachment makes for quick and easy disc changes.


  • GREAT FOR LOW-MEDIUM PRESSURE: Built for consistency in blending, cleaning, deburring, finishing, grinding, polishing, radiusing, refining and surface preparation
  • CONFORMABLE NONWOVEN WEB: Springy nonwoven fibers resist loading and conform to irregular or contoured surfaces
  • WORKS ON A RANGE OF METALS: Great for use on aluminum, mild steel, nickel alloy, stainless steel and titanium
  • QUICK AND EASY ATTACHMENT: TN quick change attachment system allows for fast disc changes
  • AVAILABLE IN A RANGE OF GRADES: Choose from Super Fine (SFN), Very Fine (VFN), Medium (MED) and Coarse (CRS) to fit your application needs
  • AVAILABLE IN A RANGE OF GRADES: Choose from Super Fine (SFN), Very Fine (VFN), Medium (MED) and Coarse (CRS) to fit your application needs

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.