
Surface Conditioning TN Quick Change Disc, SiC Super Fine, 5 in, 50PK
Mfr # SC-DN
Zoro # G915783224
product price: $283.99
/pk 50, $5.68/ea
Free Shipping & Returns
Key Features
Color
Gray
Grade
Super Fine
Overall Diameter
5 in
Maximum Operating Speed
9,500 rpm
Abrasive Material
Silicon Carbide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SC-DN
Zoro #
G915783224
UPC #
-
Country of Origin
United States
Dimensions
Overall Diameter
5 in
Details
Color
Gray
Grade
Super Fine
Maximum Operating Speed
9,500 rpm
Abrasive Material
Silicon Carbide
For Industries
Aerospace, Automotive, Collision Repair, General Industrial, MRO, Manufacturing, Metalworking, Transportation & Heavy Equipment
Application
Cleaning, Polishing, Contour Finishing
Attachment Type
TN
Equipment - Machines
Disc Sanders
Application Material
Aluminum
Abrasive Attachment Type
TN
Shape
Disc
Quick Change System
TN
Abrasive Type
Non-Woven
Description
The Scotch-Brite Surface Conditioning TN Quick Change Disc combines a durable, nonwoven disc with an efficient TN quick-change attachment for an effective disc that cleans, finishes, blends and deburrs. The nonwoven fiber construction conforms well to help preserve irregular or contoured surfaces and the TN attachment makes for quick and easy disc changes.
- GREAT FOR LOW-MEDIUM PRESSURE: Built for consistency in blending, cleaning, deburring, finishing, grinding, polishing, radiusing, refining and surface preparation
- CONFORMABLE NONWOVEN WEB: Springy nonwoven fibers resist loading and conform to irregular or contoured surfaces
- WORKS ON A RANGE OF METALS: Great for use on aluminum, mild steel, nickel alloy, stainless steel and titanium
- QUICK AND EASY ATTACHMENT: TN quick change attachment system allows for fast disc changes
- AVAILABLE IN A RANGE OF GRADES: Choose from Super Fine (SFN), Very Fine (VFN), Medium (MED) and Coarse (CRS) to fit your application needs
- AVAILABLE IN A RANGE OF GRADES: Choose from Super Fine (SFN), Very Fine (VFN), Medium (MED) and Coarse (CRS) to fit your application needs
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.