Zoro Homepage

Surface Preparation Pad, 14In, Maroon, PK10

  • Mfr # SPP14

  • Zoro # G4394537


product price: $87.89
/pk 10, $8.79/ea
Free Shipping & Returns

Key Features

Floor Application
Stripping
Floor Machine Pads Color Family
Brown
Pad/Brush Shape
Round
Material
Fiber
Size
14"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SPP14
Zoro #
G4394537
UPC #
00048011295961
Country of Origin
Canada

Dimensions

Floor Pad Size
14 in
Size
14"
Pad/Brush Size
14 in
Thickness
1/4 in
Diameter
14 in
Fits Machine Size
14 in

Details

Floor Application
Stripping
Floor Machine Pads Color Family
Brown
Pad/Brush Shape
Round
Material
Fiber
Item
Surface Preparation Pad
Speed
175 to 600 rpm
For Use With
Rotary or Automatic Floor Machine
Center Hole
3 3/4 in
Color
Maroon
Sub-Category
Conditioning and Preparation Pads
Shape
Round
Color Family
Brown
Features
Application
Scrubbing
Speed - Maximum
600 RPM
Product Type
Stripping Pad
Standards
Green Seal Certified
Speed - Minimum
175 RPM

Description

Surface Preparation Pad, Color Maroon, Diameter 14 in, Material Fiber, Product Type Stripping Pad, Overall Length Not Applicable, Overall Width Not Applicable, Pad/Brush Size 14 in, Shape Round, Speed - Maximum 600 RPM, Fits Machine Size 14 in, Compatible with Grainger Part Number Not Applicable, Includes Not Applicable, Thickness 1/4 in, Application Scrubbing

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.