Shop SCOTCH-BRITE
See all product information
Create Account
Surface Preparation Pad, 20" Diameter, Maroon, PK10 PK
Mfr # SPP20
Zoro # G202690594
product price:Â $146.99
/pk 10, $14.70/ea
Free Shipping & Returns
Key Features
Floor Application
Scrubbing
Material
Non-Woven Fiber
For Use With
Auto Scrubber Machines; Rectangular Floor Machines; Swing Machines
Diameter
20"
Face Weight
4 lbs
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SPP20
- Zoro #
- G202690594
- UPC #
- 48011295923
- Country of Origin
- Canada
Dimensions
- Diameter
- 20"
Details
- Floor Application
- Scrubbing
- Material
- Non-Woven Fiber
- Item
- Floor Pads
- For Use With
- Auto Scrubber Machines; Rectangular Floor Machines; Swing Machines
- Face Weight
- 4 lbs
- Weight
- 4 lbs
- Used On
- Concrete; Marble; Sheet Vinyl; Terrazzo; Vinyl Tile; Wood
- Color
- Maroon
- Application
- Scrubbing
- Floor Machine Pads Color Family
- Red
Description
Aggressively scrubs finishes in preparation for recoating using only neutral cleaner or water. Use with rotary or automatic floor machines for heavy duty scrubbing for two to four coat removal prior to recoating. Safe for use on wood, vinyl tile, sheet vinyl, marble, terrazzo and concrete floors for finish applications.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.