Zoro Homepage

Tapered Bristle Disc, 3 In Dia, 120G

  • Mfr # 61500132222

  • Zoro # G3382452


product price: $20.79
/ea

Key Features

Bristle Type
Type S
Abrasive Material
Ceramic
Brush Dia.
3 in
Mounting Size
Roll-On/Off (TR)
Mounting Type
Quick Change
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
61500132222
Zoro #
G3382452
UPC #
00048011187372
Country of Origin
United States

Dimensions

Brush Dia.
3 in
Mounting Size
Roll-On/Off (TR)
Trim Length
5/8 in
Diameter
3 in
Bristle Length
5/8 in

Details

Item
Tapered Bristle Disc
Bristle Type
Type S
Abrasive Material
Ceramic
Mounting Type
Quick Change
Grit
P120
Color
White
Max. RPM
15,000 RPM
Series
RD-ZB
Quick Change System
TR
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Stainless Steel, Steel
Compatible Tool Type
Straight Grinder, Drill Press, Pencil Grinder
Operating Speed - Maximum
25,000 RPM

Description

Tapered Bristle Disc, Product Type Bristle Disc Cup Brush, Quick Change System TR, Bristle Type Type S, Bristle Material Ceramic, Brush Dia. 3 in, Wire Dia. Not Applicable, Bristle Length 5/8 in, Grit P120, Overall Length Not Applicable, Compatible Tool Type Straight Grinder, Drill Press, Pencil Grinder, Color White, Primary Material Application Aluminum, Brass, Bronze, Cast Iron, Stainless Steel, Steel, Connector Type Quick Change, Connector Size Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.