
Unitized Disc, PK 5
Mfr # 7100300856
Zoro # G414886730
product price: $176.99
/pk 5, $35.40/ea
Free Shipping & Returns
Key Features
Abrasive Material
Silicon Carbide
Grade
Fine
Series
EXL
Abrasive Type
Non-Woven
Color
Grey
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7100300856
Zoro #
G414886730
UPC #
-
Country of Origin
United States
Dimensions
Connector Size
7/8 in
Overall Diameter
4 1/2 in
Details
Item
Unitized Disc
Abrasive Material
Silicon Carbide
Grade
Fine
Series
EXL
Abrasive Type
Non-Woven
Color
Grey
Maximum Operating Speed
11,000 RPM
Backing Plate Material
Fiberglass
Disc Shape Type
Type 27
Connector Type
Threaded Hole
Description
Unitized Disc, Abrasive Material Silicon Carbide, Grade Fine, Overall Diameter 4 1/2 in, Series EXL, Maximum Operating Speed 11,000 RPM, Connector Size 7/8 in, Connector Type Threaded Hole, Abrasive Type Non-Woven, Backing Material Not Applicable, Backing Plate Material Fiberglass, Coating Coverage Not Applicable, Color Grey, Disc Shape Type Type 27, Resistance Properties Not Applicable, Package Quantity 5
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.