Zoro Homepage

Unitized Mounted Point, 1/2" dia., A121

  • Mfr # 7010365524

  • Zoro # G1188221


product price: $7.65
/ea
Sold in multiples of 50 for $382.50

Key Features

Diameter
1/2 in
Thickness
1/2 in
Grade
Medium
Abrasive Material
Aluminum Oxide
Max. RPM
45,300 RPM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7010365524
Zoro #
G1188221
UPC #
00048011647982
Country of Origin
United States

Dimensions

Diameter
1/2 in
Thickness
1/2 in
Abrasive Shank Size
1/8 in
Shank Dia.
1/8 in
Overall Thickness
1/2 in
Overall Dia.
1/2 in

Details

Item
Unitized Mounted Point
Shape
B121
Grade
Medium
Abrasive Material
Aluminum Oxide
Max. RPM
45,300 RPM
Abrasive Shank Type
1/8"
Series
XL-MP
Packaged In
CRT
Primary Material Application
Plastic
Operating Speed - Maximum
45,300 RPM
Compatible Tool Type
Die Grinder

Description

Unitized Mounted Point, Abrasive Material Aluminum Oxide, Overall Dia. 1/2 in, Overall Thickness 1/2 in, Shank Dia. 1/8 in, Shape B121, Primary Material Application Plastic, Operating Speed - Maximum 45,300 RPM, Grade Medium, Compatible Tool Type Die Grinder

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.