Zoro Homepage

Unitized Mounted Point, 1/2" dia., W163

  • Mfr # 7010329842

  • Zoro # G1188343


product price: $5.29
/ea
Sold in multiples of 50 for $264.50

Key Features

Shape
W163
Diameter
1/2 in
Thickness
1/4 in
Grade
Coarse
Abrasive Material
Aluminum Oxide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7010329842
Zoro #
G1188343
UPC #
00048011648033
Country of Origin
United States

Dimensions

Diameter
1/2 in
Thickness
1/4 in
Abrasive Shank Size
1/8 in
Overall Thickness
1/4 in
Shank Dia.
1/8 in
Overall Dia.
1/4 in

Details

Item
Unitized Mounted Point
Shape
W163
Grade
Coarse
Abrasive Material
Aluminum Oxide
Series
XL-MP
Max. RPM
60,000 RPM
Abrasive Shank Type
1/8"
Packaged In
CRT
Primary Material Application
Plastic
Operating Speed - Maximum
60,000 RPM
Compatible Tool Type
Die Grinder

Description

Unitized Mounted Point, Abrasive Material Aluminum Oxide, Overall Dia. 1/4 in, Overall Thickness 1/4 in, Shank Dia. 1/8 in, Shape W163, Primary Material Application Plastic, Operating Speed - Maximum 60,000 RPM, Grade Coarse, Compatible Tool Type Die Grinder

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.