Zoro Homepage

Unitized Mounted Point, 1/2" dia., W185

  • Mfr # 7010300871

  • Zoro # G1188273


product price: $5.15
/ea
Sold in multiples of 50 for $257.50

Key Features

Shape
W163
Diameter
1/2 in
Thickness
1/4 in
Grade
Fine
Abrasive Material
Silicon Carbide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7010300871
Zoro #
G1188273
UPC #
00048011648040
Country of Origin
United States

Dimensions

Diameter
1/2 in
Thickness
1/4 in
Abrasive Shank Size
1/8 in
Shank Dia.
1/8 in
Overall Dia.
1/4 in
Overall Thickness
1/4 in

Details

Item
Unitized Mounted Point
Shape
W163
Grade
Fine
Abrasive Material
Silicon Carbide
Abrasive Shank Type
1/8"
Packaged In
CRT
Series
XL-MP
Max. RPM
60,000 RPM
Operating Speed - Maximum
60,000 RPM
Primary Material Application
Plastic
Compatible Tool Type
Die Grinder

Description

Unitized Mounted Point, Abrasive Material Silicon Carbide, Overall Dia. 1/4 in, Overall Thickness 1/4 in, Shank Dia. 1/8 in, Shape W163, Primary Material Application Plastic, Operating Speed - Maximum 60,000 RPM, Grade Fine, Compatible Tool Type Die Grinder

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.