Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Unitized Mounted Point, 1/2" dia., W185

  • Mfr # 7010365528

  • Zoro # G1197303


product price: $7.95
/ea
Sold in multiples of 50 for $397.50

Key Features

Diameter
1/2 in
Thickness
1/2 in
Grade
Medium
Abrasive Material
Aluminum Oxide
Abrasive Shank Type
1/8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7010365528
Zoro #
G1197303
UPC #
00048011648071
Country of Origin
United States

Dimensions

Diameter
1/2 in
Thickness
1/2 in
Abrasive Shank Size
1/8 in
Overall Dia.
1/2 in
Overall Thickness
1/2 in
Shank Dia.
1/8 in

Details

Item
Unitized Mounted Point
Shape
W185
Grade
Medium
Abrasive Material
Aluminum Oxide
Abrasive Shank Type
1/8"
Series
XL-MP
Max. RPM
34,500 RPM
Packaged In
CRT
Compatible Tool Type
Die Grinder
Operating Speed - Maximum
34,500 RPM
Primary Material Application
Plastic

Description

Unitized Mounted Point, Abrasive Material Aluminum Oxide, Overall Dia. 1/2 in, Overall Thickness 1/2 in, Shank Dia. 1/8 in, Shape W185, Primary Material Application Plastic, Operating Speed - Maximum 34,500 RPM, Grade Medium, Compatible Tool Type Die Grinder

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.