Unitized Mounted Point, 3/4" dia., B52
Mfr # 7010365525
Zoro # G1188282
product price: $8.85
/eaSold in multiples of 50 for $442.50
Key Features
Shape
B52
Diameter
3/4 in
Thickness
3/8 in
Grade
Coarse
Abrasive Material
Aluminum Oxide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7010365525
Zoro #
G1188282
UPC #
00048011648002
Country of Origin
United States
Dimensions
Diameter
3/4 in
Thickness
3/8 in
Abrasive Shank Size
1/8 in
Overall Thickness
3/8 in
Overall Dia.
3/8 in
Shank Dia.
1/8 in
Details
Item
Unitized Mounted Point
Shape
B52
Grade
Coarse
Abrasive Material
Aluminum Oxide
Series
XL-MP
Packaged In
CRT
Max. RPM
45,300 RPM
Abrasive Shank Type
1/8"
Primary Material Application
Plastic
Compatible Tool Type
Die Grinder
Operating Speed - Maximum
45,300 RPM
Description
Unitized Mounted Point, Abrasive Material Aluminum Oxide, Overall Dia. 3/8 in, Overall Thickness 3/8 in, Shank Dia. 1/8 in, Shape B52, Primary Material Application Plastic, Operating Speed - Maximum 45,300 RPM, Grade Coarse, Compatible Tool Type Die Grinder
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.