Unitized Wheel, 1 1/2 in Dia, 1/4 in W, 3/16 in Arbor Hole
Mfr # 7000120707
Zoro # G1188459
product price: $5.25
/ea
Sold in multiples of 80 for $420.00
Key Features
Style
Blending
Width
1/4 in
Abrasive Material
Silicon Carbide
Density
Soft (2)
Grade
Fine
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7000120707
Zoro #
G1188459
UPC #
00048011147468
Country of Origin
United States
Dimensions
Diameter
1 1/2 in
Width
1/4 in
Mounting Size
3/16 in
Connector Size
3/16 in
Face Width
1/4 in
Overall Diameter
1 1/2 in
Details
Style
Blending
Item
Unitized Wheel
Abrasive Material
Silicon Carbide
Density
Soft (2)
Grade
Fine
Series
XL-UW
Color
Gray
Max. RPM
20,100 RPM
Abrasive Type
Non-Woven
Density Rating
Soft (2)
Resistance Properties
Load
Grit
N/A Unavailable
Connector Type
Unthreaded Hole
Maximum Operating Speed
20,100 RPM
Description
Unitized Wheel, Abrasive Material Silicon Carbide, Density Rating Soft (2), Grade Fine, Series XL-UW, Face Width 1/4 in, Maximum Operating Speed 20,100 RPM, Overall Diameter 1 1/2 in, Connector Size 3/16 in, Connector Type Unthreaded Hole, Quick Change System Not Applicable, Abrasive Type Non-Woven, Color Gray, Grit N/A Unavailable, Resistance Properties Load
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.