Unitized Wheel, 1 1/2 in Dia, 1/8 in W, 1/8 in Arbor Hole

  • Mfr # 7100069851

  • Zoro # G1196603


product price: $6.49
/ea
Sold in multiples of 80 for $519.20

Key Features

Style
Blending
Width
1/8 in
Mounting Type
Arbor Hole
Mounting Size
1/8 in
Density
Hard (7)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7100069851
Zoro #
G1196603
UPC #
00048011156859
Country of Origin
United States

Dimensions

Diameter
1 1/2 in
Width
1/8 in
Mounting Size
1/8 in
Face Width
1/8 in
Overall Diameter
1 1/2 in
Connector Size
1/8 in

Details

Style
Blending
Item
Unitized Wheel
Mounting Type
Arbor Hole
Abrasive Material
Silicon Carbide
Density
Hard (7)
Grade
Medium
Series
CP-UW
Color
Gray
Max. RPM
30,100 RPM
Density Rating
Hard (7)
Connector Type
Unthreaded Hole
Maximum Operating Speed
30,100 RPM
Abrasive Type
Non-Woven
Resistance Properties
Load

Description

Unitized Wheel, Abrasive Material Silicon Carbide, Density Rating Hard (7), Grade Medium, Series CP-UW, Face Width 1/8 in, Maximum Operating Speed 30,100 RPM, Overall Diameter 1 1/2 in, Connector Size 1/8 in, Connector Type Unthreaded Hole, Quick Change System Not Applicable, Abrasive Type Non-Woven, Color Gray, Resistance Properties Load

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.