Unitized Wheel, 1 in Dia, 1 in W, 3/16 in Arbor Hole
Mfr # 7010365589
Zoro # G1191861
product price: $8.95
/eaSold in multiples of 50 for $447.50
Key Features
Style
Deburring
Diameter
1 in
Width
1 in
Mounting Size
3/16 in
Abrasive Material
Silicon Carbide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7010365589
Zoro #
G1191861
UPC #
00048011018003
Country of Origin
United States
Dimensions
Diameter
1 in
Width
1 in
Mounting Size
3/16 in
Overall Diameter
1 in
Face Width
1 in
Connector Size
3/16 in
Details
Style
Deburring
Item
Unitized Wheel
Abrasive Material
Silicon Carbide
Density
Hard (7)
Grade
Fine
Series
ST-UW
Max. RPM
35,100 RPM
Color
Gray
Density Rating
Hard (7)
Maximum Operating Speed
35,100 RPM
Connector Type
Unthreaded Hole
Resistance Properties
Load
Description
Unitized Wheel, Abrasive Material Silicon Carbide, Density Rating Hard (7), Grade Fine, Series ST-UW, Face Width 1 in, Maximum Operating Speed 35,100 RPM, Overall Diameter 1 in, Connector Size 3/16 in, Connector Type Unthreaded Hole, Quick Change System Not Applicable, Color Gray, Resistance Properties Load
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.