Unitized Wheel, 1 in Dia, 1/4 in W, 1/16 in Arbor Hole
Mfr # 7010329241
Zoro # G1197190
product price: $3.69
/eaSold in multiples of 100 for $369.00
Key Features
Style
Blending
Width
1/4 in
Mounting Type
Arbor Hole
Mounting Size
1/16 in
Abrasive Material
Silicon Carbide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7010329241
Zoro #
G1197190
UPC #
00048011158396
Country of Origin
United States
Dimensions
Diameter
1 in
Width
1/4 in
Mounting Size
1/16 in
Face Width
1/4 in
Connector Size
1/16 in
Overall Diameter
1 in
Details
Style
Blending
Item
Unitized Wheel
Mounting Type
Arbor Hole
Abrasive Material
Silicon Carbide
Density
Soft (2)
Grade
Fine
Series
XL-UW
Max. RPM
30,100 RPM
Color
Gray
Maximum Operating Speed
30,100 RPM
Resistance Properties
Load, Smear
Connector Type
Unthreaded Hole
Density Rating
Soft (2)
Abrasive Type
Non-Woven
Description
Unitized Wheel, Abrasive Material Silicon Carbide, Density Rating Soft (2), Grade Fine, Series XL-UW, Face Width 1/4 in, Maximum Operating Speed 30,100 RPM, Overall Diameter 1 in, Connector Size 1/16 in, Connector Type Unthreaded Hole, Quick Change System Not Applicable, Abrasive Type Non-Woven, Color Gray, Resistance Properties Load, Smear
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.