Unitized Wheel, 2 in Dia, 1/2 in W, 1/4 in Arbor Hole
Mfr # 61500122405
Zoro # G7607686
product price: $329.99
/pk 30, $11.00/ea
Free Shipping & Returns
Key Features
Style
Cut and Polish
Width
1/2 in
Mounting Type
Arbor Hole
Mounting Size
1/4 in
Abrasive Material
Aluminum Oxide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
61500122405
Zoro #
G7607686
UPC #
048011037189
Country of Origin
United States
Dimensions
Diameter
2 in
Width
1/2 in
Mounting Size
1/4 in
Connector Size
1/4 in
Face Width
1/2 in
Overall Diameter
2 in
Details
Style
Cut and Polish
Item
Unitized Wheel
Mounting Type
Arbor Hole
Abrasive Material
Aluminum Oxide
Density
Hard (7)
Grade
Medium
Series
CP-UW
Color
Tan
Max. RPM
22,100 RPM
Density Rating
Hard (7)
Abrasive Type
Non-Woven
Resistance Properties
Load
Connector Type
Unthreaded Hole
Maximum Operating Speed
22,100 RPM
Description
Unitized Wheel, Abrasive Material Aluminum Oxide, Density Rating Hard (7), Grade Medium, Series CP-UW, Face Width 1/2 in, Maximum Operating Speed 22,100 RPM, Overall Diameter 2 in, Connector Size 1/4 in, Connector Type Unthreaded Hole, Quick Change System Not Applicable, Abrasive Type Non-Woven, Color Tan, Resistance Properties Load, Package Quantity 30
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.