Zoro Homepage

Unitized Wheel, 2 in Dia, 1/4 in W, 1/4 in Arbor Hole

  • Mfr # 7000120680

  • Zoro # G1188553


product price: $8.15
/ea
Sold in multiples of 60 for $489.00

Key Features

Style
Blending
Width
1/4 in
Mounting Size
1/4 in
Abrasive Material
Aluminum Oxide
Density
Hard (8)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7000120680
Zoro #
G1188553
UPC #
00048011137568
Country of Origin
United States

Dimensions

Diameter
2 in
Width
1/4 in
Mounting Size
1/4 in
Connector Size
1/4 in
Overall Diameter
2 in
Face Width
1/4 in

Details

Item
Unitized Wheel
Style
Blending
Abrasive Material
Aluminum Oxide
Density
Hard (8)
Grade
Medium
Series
XL-UW
Color
Tan
Max. RPM
22,100 RPM
Resistance Properties
Load
Abrasive Type
Non-Woven
Grit
N/A Unavailable
Density Rating
Hard (8)
Connector Type
Unthreaded Hole
Maximum Operating Speed
22,100 RPM

Description

Unitized Wheel, Abrasive Material Aluminum Oxide, Density Rating Hard (8), Grade Medium, Series XL-UW, Face Width 1/4 in, Maximum Operating Speed 22,100 RPM, Overall Diameter 2 in, Connector Size 1/4 in, Connector Type Unthreaded Hole, Quick Change System Not Applicable, Abrasive Type Non-Woven, Color Tan, Grit N/A Unavailable, Resistance Properties Load

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.