Zoro Homepage

Unitized Wheel, 2 in Dia, 15/64 in W, TR Arbor Hole

  • Mfr # 61500099314

  • Zoro # G3340197


product price: $8.55
/ea

Key Features

Style
Edge Deburring and Finishing
Width
15/64 in
Mounting Type
Quick Change
Mounting Size
TR
Abrasive Material
Aluminum Oxide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
61500099314
Zoro #
G3340197
UPC #
048011171944
Country of Origin
United States

Dimensions

Diameter
2 in
Width
15/64 in
Mounting Size
TR
Overall Diameter
2 in
Face Width
1/4 in

Details

Style
Edge Deburring and Finishing
Item
Unitized Wheel
Mounting Type
Quick Change
Abrasive Material
Aluminum Oxide
Density
Hard (8)
Grade
Coarse
Series
XL-UR
Max. RPM
22,100 RPM
Color
Tan
Quick Change System
TR
Density Rating
Hard (8)
Connector Type
Quick Change
Maximum Operating Speed
22,100 RPM
Abrasive Type
Non-Woven

Description

Unitized Wheel, Abrasive Material Aluminum Oxide, Density Rating Hard (8), Grade Coarse, Series XL-UR, Face Width 1/4 in, Maximum Operating Speed 22,100 RPM, Overall Diameter 2 in, Connector Size Not Applicable, Connector Type Quick Change, Quick Change System TR, Abrasive Type Non-Woven, Color Tan

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.