Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Unitized Wheel, 2 in Dia, 1/8 in W, 1/8 in Arbor Hole

  • Mfr # 7000120592

  • Zoro # G1196664


product price: $6.95
/ea
Sold in multiples of 60 for $417.00

Key Features

Style
Blending
Width
1/8 in
Mounting Type
Arbor Hole
Abrasive Material
Aluminum Oxide
Density
Medium (5)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7000120592
Zoro #
G1196664
UPC #
00048011058771
Country of Origin
United States

Dimensions

Diameter
2 in
Width
1/8 in
Mounting Size
1/8 in
Connector Size
1/8 in
Face Width
1/8 in
Overall Diameter
2 in

Details

Style
Blending
Item
Unitized Wheel
Mounting Type
Arbor Hole
Abrasive Material
Aluminum Oxide
Density
Medium (5)
Grade
Fine
Series
CP-UW
Max. RPM
22,100 RPM
Color
Tan
Abrasive Type
Non-Woven
Maximum Operating Speed
22,100 RPM
Connector Type
Unthreaded Hole
Resistance Properties
Load
Grit
N/A Unavailable
Density Rating
Medium (5)

Description

Unitized Wheel, Abrasive Material Aluminum Oxide, Density Rating Medium (5), Grade Fine, Series CP-UW, Face Width 1/8 in, Maximum Operating Speed 22,100 RPM, Overall Diameter 2 in, Connector Size 1/8 in, Connector Type Unthreaded Hole, Quick Change System Not Applicable, Abrasive Type Non-Woven, Color Tan, Grit N/A Unavailable, Resistance Properties Load

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.