Unitized Wheel, 2 in Dia, 2 in W, 2 in Arbor Hole
Mfr # 7010328763
Zoro # G1191012
product price: $7.99
/eaSold in multiples of 60 for $479.40
Key Features
Style
Blending
Diameter
2 in
Width
2 in
Mounting Size
2 in
Abrasive Material
Silicon Carbide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7010328763
Zoro #
G1191012
UPC #
00048011178462
Country of Origin
United States
Dimensions
Diameter
2 in
Width
2 in
Mounting Size
2 in
Face Width
1/4 in
Overall Diameter
2 in
Details
Item
Unitized Wheel
Style
Blending
Abrasive Material
Silicon Carbide
Density
Medium/Soft (6)
Grade
Fine
Series
XL-US
Color
Gray
Max. RPM
22,100 RPM
Quick Change System
TS
Density Rating
Medium/Soft (6)
Connector Type
Quick Change
Maximum Operating Speed
22,100 RPM
Abrasive Type
Non-Woven
Resistance Properties
Load
Description
Unitized Wheel, Abrasive Material Silicon Carbide, Density Rating Medium/Soft (6), Grade Fine, Series XL-US, Face Width 1/4 in, Maximum Operating Speed 22,100 RPM, Overall Diameter 2 in, Connector Size Not Applicable, Connector Type Quick Change, Quick Change System TS, Abrasive Type Non-Woven, Color Gray, Resistance Properties Load
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.