Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Unitized Wheel, 2 in Dia, 2 in W, 2 in Arbor Hole

  • Mfr # 7010366049

  • Zoro # G1197951


product price: $7.49
/ea
Sold in multiples of 60 for $449.40

Key Features

Style
Blending
Diameter
2 in
Width
2 in
Mounting Type
Quick Change
Mounting Size
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7010366049
Zoro #
G1197951
UPC #
00048011178424
Country of Origin
United States

Dimensions

Diameter
2 in
Width
2 in
Mounting Size
2 in
Overall Diameter
2 in
Face Width
1/4 in

Details

Item
Unitized Wheel
Style
Blending
Mounting Type
Quick Change
Abrasive Material
Silicon Carbide
Density
Soft (2)
Grade
Fine
Series
XL-US
Max. RPM
22,100 RPM
Color
Gray
Density Rating
Soft (2)
Abrasive Type
Non-Woven
Connector Type
Quick Change
Maximum Operating Speed
22,100 RPM
Resistance Properties
Load
Quick Change System
TS

Description

Unitized Wheel, Abrasive Material Silicon Carbide, Density Rating Soft (2), Grade Fine, Series XL-US, Face Width 1/4 in, Maximum Operating Speed 22,100 RPM, Overall Diameter 2 in, Connector Size Not Applicable, Connector Type Quick Change, Quick Change System TS, Abrasive Type Non-Woven, Color Gray, Resistance Properties Load

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.