Zoro Homepage

Unitized Wheel, 2 in Dia, 2 in W, 2 in Arbor Hole

  • Mfr # 7100081368

  • Zoro # G1197881


product price: $7.29
/ea
Sold in multiples of 60 for $437.40

Key Features

Style
Deburring
Diameter
2 in
Width
2 in
Mounting Type
Quick Change
Mounting Size
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7100081368
Zoro #
G1197881
UPC #
00048011650814
Country of Origin
United States

Dimensions

Diameter
2 in
Width
2 in
Mounting Size
2 in
Face Width
1/8 in
Overall Diameter
2 in

Details

Style
Deburring
Item
Unitized Wheel
Mounting Type
Quick Change
Abrasive Material
Ceramic
Density
Medium/Soft (6)
Grade
Medium
Series
DP-UR
Color
Gray
Max. RPM
22,100 RPM
Abrasive Type
Non-Woven
Quick Change System
TR
Resistance Properties
Load
Density Rating
Medium (6)
Maximum Operating Speed
22,100 RPM
Connector Type
Quick Change

Description

Unitized Wheel, Abrasive Material Ceramic, Density Rating Medium (6), Grade Medium, Series DP-UR, Face Width 1/8 in, Maximum Operating Speed 22,100 RPM, Overall Diameter 2 in, Connector Size Not Applicable, Connector Type Quick Change, Quick Change System TR, Abrasive Type Non-Woven, Color Gray, Resistance Properties Load

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.