Unitized Wheel, 2 in Dia, 2 in W, 2 in Arbor Hole
Mfr # 7100109131
Zoro # G1190863
product price: $8.65
/eaSold in multiples of 60 for $519.00
Key Features
Style
Deburring
Diameter
2 in
Width
2 in
Mounting Size
2 in
Abrasive Material
Ceramic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7100109131
Zoro #
G1190863
UPC #
00076308771980
Country of Origin
United States
Dimensions
Diameter
2 in
Width
2 in
Mounting Size
2 in
Face Width
1/4 in
Overall Diameter
2 in
Details
Item
Unitized Wheel
Style
Deburring
Abrasive Material
Ceramic
Density
Hard (8)
Grade
Coarse
Series
DP-UR
Color
Gray
Max. RPM
18,100 RPM
Abrasive Type
Non-Woven
Resistance Properties
Load
Density Rating
Hard (8)
Maximum Operating Speed
18,100 RPM
Connector Type
Quick Change
Quick Change System
TR
Description
Unitized Wheel, Abrasive Material Ceramic, Density Rating Hard (8), Grade Coarse, Series DP-UR, Face Width 1/4 in, Maximum Operating Speed 18,100 RPM, Overall Diameter 2 in, Connector Size Not Applicable, Connector Type Quick Change, Quick Change System TR, Abrasive Type Non-Woven, Color Gray, Resistance Properties Load
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.