Zoro Homepage

Unitized Wheel, 3 in Dia, 1/4 in W, 1/4 in Arbor Hole

  • Mfr # 61500000809

  • Zoro # G7512626


product price: $613.99
/pk 40, $15.35/ea
Free Shipping & Returns

Key Features

Style
Cut and Polish
Width
1/4 in
Mounting Type
Arbor Hole
Mounting Size
1/4 in
Abrasive Material
Aluminum Oxide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
61500000809
Zoro #
G7512626
UPC #
00048011037288
Country of Origin
United States

Dimensions

Diameter
3 in
Width
1/4 in
Mounting Size
1/4 in
Face Width
1/4 in
Connector Size
1/4 in
Overall Diameter
3 in

Details

Style
Cut and Polish
Item
Unitized Wheel
Mounting Type
Arbor Hole
Abrasive Material
Aluminum Oxide
Density
Hard (7)
Grade
Medium
Series
CP-UW
Max. RPM
18,100 RPM
Color
Tan
Resistance Properties
Load
Density Rating
Hard (7)
Connector Type
Unthreaded Hole
Abrasive Type
Non-Woven
Maximum Operating Speed
18,100 RPM

Description

Unitized Wheel, Abrasive Material Aluminum Oxide, Density Rating Hard (7), Grade Medium, Series CP-UW, Face Width 1/4 in, Maximum Operating Speed 18,100 RPM, Overall Diameter 3 in, Connector Size 1/4 in, Connector Type Unthreaded Hole, Quick Change System Not Applicable, Abrasive Type Non-Woven, Color Tan, Resistance Properties Load, Package Quantity 40

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.