Unitized Wheel, 3 in Dia, 1/4 in W, 1/4 in Arbor Hole
Mfr # 7010365638
Zoro # G1196752
product price: $16.15
/eaSold in multiples of 40 for $646.00
Key Features
Style
Blending
Width
1/4 in
Mounting Type
Arbor Hole
Mounting Size
1/4 in
Abrasive Material
Silicon Carbide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7010365638
Zoro #
G1196752
UPC #
00048011056548
Country of Origin
United States
Dimensions
Diameter
3 in
Width
1/4 in
Mounting Size
1/4 in
Connector Size
1/4 in
Face Width
1/4 in
Overall Diameter
3 in
Details
Style
Blending
Item
Unitized Wheel
Mounting Type
Arbor Hole
Abrasive Material
Silicon Carbide
Density
Hard (7)
Grade
Medium
Series
CP-UW
Max. RPM
18,100 RPM
Color
Gray
Abrasive Type
Non-Woven
Density Rating
Hard (7)
Maximum Operating Speed
18,100 RPM
Resistance Properties
Load
Connector Type
Unthreaded Hole
Description
Unitized Wheel, Abrasive Material Silicon Carbide, Density Rating Hard (7), Grade Medium, Series CP-UW, Face Width 1/4 in, Maximum Operating Speed 18,100 RPM, Overall Diameter 3 in, Connector Size 1/4 in, Connector Type Unthreaded Hole, Quick Change System Not Applicable, Abrasive Type Non-Woven, Color Gray, Resistance Properties Load
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.